Shop All Powder Actuated Drivers and Guns Kits
Ramset
Fastener Pin, 1 1/2 In, Powder Tool, PK100
Mfr # 1512
Zoro # G0299634
original price:
$7.99
10% off
new price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fastening in Concrete and Structural Steel Applications
- Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
- Length (In.) 1 1/2 in
- Shank Dia. (In.) 0.145 in
- Head Dia. (In.) 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 1512
- Zoro # G0299634
- UPC # 662520007756
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Length (In.) | 1 1/2 in |
Shank Dia. (In.) | 0.145 in |
Head Dia. (In.) | 0.3 in |
Overall Length | 1.5 in |
Head Dia. | 0.3 in |
Shank Dia. | 0.145 in |
Details
Item | Straight Pin |
Application | Fastening in Concrete and Structural Steel Applications |
Grade | 1060-1065 Steel With Core Hardness Of 52-56 Rc |
For Use With | HD22, SA270 |
Features | .300 in Headed Diameter and .145 in Shank Diameter |
Description
Straight Pin, Application Fastening in Concrete and Structural Steel Applications, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1.5 in, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Ball Knob (GI1/2S1.5-B--B3)
- HOUGEN HMD920 Mag Drill Fabricator's Kit Fractional 115V (0920105)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- Ramset Powder Actuated Drivers and Guns Kits