Shop All Fastening Tool Accessories
Ramset
Cup for Extension Poles
Mfr # T4CUP
Zoro # G003559427
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Overhead
- Number of Pieces 1
- Features Ergonomically Balanced
- For Use With Ramset Extension Poles
- Accessory Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # T4CUP
- Zoro # G003559427
- UPC # 662520048230
- Country of Origin Taiwan, Province of China
- Category Fastening Tool Accessories
Details
Application | Overhead |
Number of Pieces | 1 |
Features | Ergonomically Balanced |
For Use With | Ramset Extension Poles |
Item | Cup |
Accessory Type | Cup |
Description
Cup, For Use With Ramset Extension Poles, Application Overhead, Number of Pieces 1
Restrictions
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (43645)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- BIG HORN Lathe Dust Hood (11121)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 05022721001 (05022721001)
- RAMSET Fuel Cell, PK12 (T4FUEL)
- RAMSET Magnetic Pin Guide (19967)
- MILWAUKEE TOOL SHOCKWAVE 2 7/8 in Impact Locking Bit Holder (48-32-4531)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3" L (ZM81)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- Ramset Power Fastening Tools