Shop All Powder Actuated Drivers and Guns Kits
Ramset
Battery, For 2HNW9 Cordless Nailer
Mfr # B0092
Zoro # G5138953
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T3SS
- Voltage 6 V
- Cordless Tool Kit Contents (1) Battery
- Battery Series T3
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # B0092
- Zoro # G5138953
- UPC # 662520094923
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Details
Item | Battery |
For Use With | T3SS |
Voltage | 6 V |
Cordless Tool Kit Contents | (1) Battery |
Battery Series | T3 |
Number of Batteries Included | 1 |
Battery Chemistry | Ni-Cd |
Charger Included | No |
Cordless Tool Battery Platform | T3 |
Accessory Type | Battery |
Description
Battery, Battery Chemistry Ni-Cd, Charger Included No, Number of Batteries Included 1, Voltage 6 V, Cordless Tool Kit Contents (1) Battery, Battery Series T3, Cordless Tool Battery Platform T3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-ACP200)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 1/2-14 Npt (98307)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- RAMSET PIN DRIVE 3"" 100PK (794)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- Ramset Powder Actuated Drivers and Guns Kits