Shop All Cordless Tool Accessories
Ramset
Battery Charger
Mfr # 18582
Zoro # G403559362
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 6V
- For Use With T4 I-F, T4MAG, T4SS
- Battery Chemistry NiCd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 18582
- Zoro # G403559362
- UPC # 662520048186
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Battery Voltage | 6V |
For Use With | T4 I-F, T4MAG, T4SS |
Item | Battery Charger |
Battery Chemistry | NiCd |
Description
Battery Charger, For Battery Chemistry NiCd, For Use With T4 I-F, T4MAG, T4SS
Restrictions
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- RAMSET Battery (18581)
- ILC Replacement for Dreme 755-01 Battery (755-01 BATTERY DREME)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- ILC Replacement for Makita 1834 Battery (1834 BATTERY MAKITA)
- ILC Replacement for Dewalt Dw9091 14.4v XR Pack Extended Run-time Cordless Tool Battery (DW9091 14.4V XR PACK EXTENDED RUN-TIME CORDLESS T)
- ILC Replacement for Dremel 8220 Battery (8220 BATTERY DREMEL)
- ILC Replacement for Craftsman 25708 Battery (25708 BATTERY CRAFTSMAN)
- Ramset Cordless Tools