Shop All Rodent Control
Rampage
Rodenticide, Purple Chunks, 4 lb. Pail
Mfr # 22249
Zoro # G5141543
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Weight 4 lb
- Includes (120) Bait Chunks
- Form Chunks
- Active Ingredients Bromethalin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rampage
- MFR # 22249
- Zoro # G5141543
- UPC # 487452224930
- Country of Origin United States
- Category Rodent Control
Dimensions
Container Size | 4 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 4 lb |
Includes | (120) Bait Chunks |
Form | Chunks |
Active Ingredients | Bromethalin |
Color | Purple |
Product Type | Rodenticide |
Container Type | Pail |
Targeted Animals | Mice, Rats |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Bromethalin, Form Chunks, Container Type Pail, Container Size 4 lb, Includes (120) Bait Chunks, Color Purple
Restrictions
- This item has been restricted from sale in the following states: AK, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut .325" Pitch, 0.63" Guage Saw Chain, 81 Drive Links (22LGX081G)
- IGLOO Cup Dispenser Bracket (20016)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-24)
- AFTERMARKET Tygon F-4040A Fuel Line (B111377)
- MOTOMCO RAMPAGE Bait Chunx Rat and Mice Bait (22249)
- TOMCAT 4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail (32360)
- TOMCAT Rodent Station w/Blocks (22786)
- D-CON D-Con Bait Station and Bait For Mice , 2PK (1920089545)
- TOMCAT Bait Chunx Bar Rat And Mouse Poison, 4 Lb. (BL22244)
- VICTOR Tin Cat Glue Boards - CASE (72 boards) (M309)
- PIC Rodent Repeller LED Bulb (LED-RR)
- Rampage Rodent Control