Shop All Confined Space Fans and Blowers
Ramfan
Ventilation Duct, 25 ft., Black
Mfr # FDT-0825CBB
Zoro # G8122511
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ex-Proof Confined Space Fans
- Length 25 ft
- Includes Anti-Static Duct, Storage Bag
- Diameter 8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # FDT-0825CBB
- Zoro # G8122511
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 25 ft |
Diameter | 8 in |
Details
Item | Ventilation Duct |
For Use With | Ex-Proof Confined Space Fans |
Includes | Anti-Static Duct, Storage Bag |
Color | Black |
Construction | Polyester, PVC |
Material | Polyester, PVC |
Description
Ventilation Duct, Color Black, Diameter 8 in, Material Polyester, PVC, For Use With Ex-Proof Confined Space Fans, Includes Anti-Static Duct, Storage Bag, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- AIR VENT 18 in. W X 24 in. L White Aluminum Wall Louver (81237)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- MANITOWOC Water Trough (000010339)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000093)
- Ramfan Confined Space Fans and Blowers