Ramfan

Mist Ing Attachment, PPV Fan, 16 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Blower and Fan Accessories

Key Features

  • For Use With 16 in Confined Space Fans or Smoke Ejectors
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Smoke Ejector Accessory
For Use With 16 in Confined Space Fans or Smoke Ejectors

Description

Smoke Ejector Accessory, Includes Misting Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.