Shop All Confined Space Fans and Blowers
Ramfan
Manhole Entry System, 8 In, 1/3 HP
Mfr # UB20/MED
Zoro # G4400182
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,223.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115/240 V AC
- Duct Dia. 8 in
- Includes 90 Degree Elbow and Universal Mount, Manhole Entry Device, Mfr No. ED7002 Fan, QuickCouple Canister with 15 ft and 5 ft of Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramfan
- MFR # UB20/MED
- Zoro # G4400182
- Country of Origin Multiple
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
HP | 1/3 hp |
Voltage | 115/240 V AC |
Includes | 90 Degree Elbow and Universal Mount, Manhole Entry Device, Mfr No. ED7002 Fan, QuickCouple Canister with 15 ft and 5 ft of Duct |
Standards | 29CFR1910.146, CE, UL/CSA |
Maximum Flow in Free Air | 980 cfm |
Color | Yellow |
Blower/Fan Speed | 3,450 RPM |
Amps | 2.7 A |
Material | Polyethylene |
Horsepower | 1/3 hp |
Current (A) | 2.7 A |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,450 RPM, Includes 90 Degree Elbow and Universal Mount, Manhole Entry Device, Mfr No. ED7002 Fan, QuickCouple Canister with 15 ft and 5 ft of Duct, Current (A) 2.7 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 980 cfm, Voltage 115/240 V AC, Color Yellow, Material Polyethylene, Standards 29CFR1910.146, CE, UL/CSA, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Hard Start Kit, Auto Adjusting Relay and Start Capacitor, 90 to 240 Volts (ICM866U-LF)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4JRR7)
- PERFECT AIRE 12000Btu Portable Air Conditioner 115V (2PORT12000)
- COPELAND COMPRESSOR 480V HEATER-CRANKCASE (918-0056-21)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- ALLEGRO INDUSTRIES Confined Space Blower, 120V, 15 In. W (9535-08L)
- Ramfan Confined Space Fans and Blowers