Shop All Confined Space Fans and Blowers
Ramfan
Manhole Entry Kit, Ex-Prf, 8In, 1/3HP, 115V
Mfr # UB20XX
Zoro # G7995251
product price: $3,875.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,875.99
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB20XX
- Zoro # G7995251
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 25 ft |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Mfr No. EF7002 |
Material | Polyethylene |
Amps | 2 A |
Standards | ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539 |
Color | Black |
Blower/Fan Speed | 3,450 RPM |
Maximum Flow in Free Air | 980 cfm |
Horsepower | 1/3 hp |
Current (A) | 2 A |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,450 RPM, Includes Mfr No. EF7002, Current (A) 2 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Black, Material Polyethylene, Height 14 in, Length 25 ft, Width 12 in, Standards ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downrod, Fan, 36", Blk (DCR36WR10)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- YORK Control Board (S1-331-09150-002)
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- Ramfan Confined Space Fans and Blowers