Shop All Confined Space Ventilation Ducting
This Product is Discontinued
Ramfan
Inlet Duct Adapter, Anti-Stat, for UB20xx (Discontinued)
Mfr # EF0304X
Zoro # G8261881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 11 in
- Construction Icorene
- Width 11 in
- Outlet Size 8 in
- Includes Duct Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # EF0304X
- Zoro # G8261881
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 11 in |
Width | 11 in |
Outlet Size | 8 in |
Outlet Diameter | 8 in |
Details
Item | Duct Adapter |
Construction | Icorene |
Includes | Duct Adapter |
Color | Black |
For Use With | Mfr. No. EFi75 |
Accessory Type | Duct Adapter |
Material | Polyethylene |
Description
Duct Adapter, Accessory Type Duct Adapter, Color Black, Material Polyethylene, Outlet Diameter 8 in, Width 11 in, For Use With Mfr. No. EFi75, Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.