Shop All Confined Space Ventilation Ducting
Ramfan
Duct Connector for 12in Diameter Duct, SS
Mfr # DC12
Zoro # G7944273
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Construction Stainless Steel
- Width 14 in
- Outlet Size 12 in
- For Use With K1210, Mfr. No. K1205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # DC12
- Zoro # G7944273
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 14 in |
Width | 14 in |
Outlet Size | 12 in |
Outlet Diameter | 12 in |
Details
Item | Duct Coupler |
Construction | Stainless Steel |
For Use With | K1210, Mfr. No. K1205 |
Color | Silver |
Includes | Duct Coupler |
Accessory Type | Duct Coupler |
Material | Stainless Steel |
Description
Duct Coupler, Accessory Type Duct Coupler, Color Silver, Material Stainless Steel, Outlet Diameter 12 in, Width 14 in, For Use With K1210, Mfr. No. K1205, Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Motor, 208-230V, 3/4 HP, 1 - Phase (13H39)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- ROBERTSHAW Gas Valve (700-426)
- RAMFAN Duct Storage Bag, 8 In-12 In Dia. x 25 ft (BG12)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Manhole Ventilation Pass Thru (9510-50)
- XPOWER MANUFACURE XPOWER Axial Fan Duct Hose Adapter Kit, 16" Diameter, Injection Mold ABS, Black (16DHK)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- AIR SYSTEMS INTL Filter Element, Use With SVB-IFH9 (SVB-IF9ST)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- Ramfan Ducting, Venting & Accessories