Shop All Confined Space Fans and Blowers
This Product is Discontinued
Ramfan
Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230V (Discontinued)
Mfr # UB20XX
Zoro # G8308404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 230 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB20XX
- Zoro # G8308404
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 35 in |
Width | 12 in |
Duct Diameter | 20 cm |
Details
Item | Confined Space Fan |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 230 V AC |
Includes | Quick-Couple Canister with 7.6m anti-static duct |
Color | Black |
Material | Polyethylene |
Amps | 1.2 A |
Maximum Flow in Free Air | 819 cfm |
Standards | ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539 |
Blower/Fan Speed | 2,850 RPM |
Current (A) | 1.2 A |
Horsepower | 1/4 hp |
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes Quick-Couple Canister with 7.6m anti-static duct, Current (A) 1.2 A, Duct Diameter 20 cm, Horsepower 1/4 hp, Maximum Flow in Free Air 819 cfm, Voltage 230 V AC, Color Black, Material Polyethylene, Height 14 in, Length 35 in, Width 12 in, Standards ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.