Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp.Fan w/duct, Ex-Prf, 8In, 1/4HP, 230V
Mfr # UB20XX
Zoro # G8166724
product price: $3,854.99
/ea
Free Shipping & Returns
$3,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 110/240 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB20XX
- Zoro # G8166724
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 35 in |
Width | 12 in |
Duct Diameter | 20 cm |
Details
Item | Confined Space Fan |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 110/240 V AC |
Includes | Quick-Couple Canister With 7.6m duct |
Blower/Fan Speed | 2,850 RPM |
Maximum Flow in Free Air | 819 cfm |
Material | Polyethylene |
Color | Black |
Standards | ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539 |
Amps | 1.2 A |
Horsepower | 1/4 hp |
Current (A) | 1.2 A |
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes Quick-Couple Canister With 7.6m duct, Current (A) 1.2 A, Duct Diameter 20 cm, Horsepower 1/4 hp, Maximum Flow in Free Air 819 cfm, Voltage 110/240 V AC, Color Black, Material Polyethylene, Height 14 in, Length 35 in, Width 12 in, Standards ATEX 11 2 G Ex de11B T6 Gb IECEX UL Cert# 13.0062X, CE0539, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- OMNITEC DESIGN HEPA Filter, 24 in H x 24 in W x 12 in L (OAH2424-20)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants (NRDDF)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- Ramfan Confined Space Fans and Blowers