Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP
Mfr # ED9025
Zoro # G3958306
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # ED9025
- Zoro # G3958306
- Country of Origin Multiple
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 41 1/2 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/4 hp |
Voltage | 12 V DC |
Includes | Quick-Couple Canister with 25ft anti-static duct |
Blower/Fan Speed | 3,200 RPM |
Material | Polyethylene |
Standards | 29CFR1910.146 |
Color | Yellow |
Amps | 11.5 A |
Maximum Flow in Free Air | 862 cfm |
Current (A) | 11.5 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,200 RPM, Includes Quick-Couple Canister with 25ft anti-static duct, Current (A) 11.5 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 862 cfm, Voltage 12 V DC, Color Yellow, Material Polyethylene, Height 14 in, Length 41 1/2 in, Width 12 in, Standards 29CFR1910.146, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Tube Piercing, SF39 Series (SF3090)
- DIXON Barbed Tee Splicer, 5/16" (1790505C)
- HI-TECH DURAVENT Ducting Hose, 12 In. x 25 ft., Poly Fabric (1110-1200-0002)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK68)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- Ramfan Confined Space Fans and Blowers