Shop All Portable Gas Heater Accessories
Ramfan
Conf.Sp. Fan, Heater Thermostat, 25 ft
Mfr # HA01T1
Zoro # G2293938
product price: $359.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HA01 Indirect fired propane heater
- Includes 25 ft Cord
- Color Gray
- Voltage 120 V AC, 240 V AC
- Thermostat Control Range 40 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # HA01T1
- Zoro # G2293938
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Cord Length | 25 ft |
Details
Item | Portable Gas Heater Thermostat |
For Use With | Mfr. No. HA01 Indirect fired propane heater |
Includes | 25 ft Cord |
Color | Gray |
Voltage | 120 V AC, 240 V AC |
Thermostat Control Range | 40 Degrees to 110 Degrees F |
Compatible Mfr. Model Number | HA01 |
Compatible with Product Type | Emergency Shelter Heaters |
Product Type | Thermostat |
Compatible System Type | Emergency Shelter Heaters |
Standards | UL and CSA |
Compatible Manufacturer Model Number | HA01 |
Material | Metal |
Description
Portable Gas Heater Thermostat, 120 V AC, 240 V AC, Compatible Grainger Part Number 9MFH2, Compatible Manufacturer Model Number HA01, Compatible System Type Emergency Shelter Heaters, Cord Length 25 ft, 25 ft Cord, UL and CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011414)
- AIR HANDLER Air Filter Roll, 48 in x 135 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ66)
- ALL-FILTERS 24X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (24244.C 3PK)
- MODINE 5H63088-3 Pilot (5H63088-3)
- GRILLSGONEWILD 5 Propane Hose With Regulator Assembly (GR83250)
- MR. HEATER LOW PRSURE REGU 1/4X3/8"" (F273767)
- HILAND Triangle Glass Tube Patio Heater Cover in Tan (HVD-TGTCV-T)
- MR. HEATER Propane Adapter (F276171)
- MR. HEATER Hose Lp 3/8Mx3/8 Flare 2 (F273716)
- SENGOKU Radiant Replacement Wick, 9 In. L (OS-65B)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Gray (CHC-TGT-G)
- Ramfan Portable Gas Heater Accessories