Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V
Mfr # EFi150
Zoro # G4345756
Free Shipping & Returns
$2,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 1/2 hp
- Voltage 115 V AC
- Duct Dia. 16 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramfan
- MFR # EFi150
- Zoro # G4345756
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 16 in |
Height | 19 in |
Length | 16 in |
Width | 18 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1 1/2 hp |
Voltage | 115 V AC |
Includes | 30 amp plug and duct adapters, Fan with 15 ft cord |
Standards | CSA Certified, UL Recognized |
Material | Glass-Reinforced ABS |
Maximum Flow in Free Air | 4,459 cfm |
Blower/Fan Speed | 3,450 RPM |
Color | Yellow |
Current (A) | 15 A |
Horsepower | 1 1/2 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes 30 amp plug and duct adapters, Fan with 15 ft cord, Current (A) 15 A, Duct Diameter 16 in, Horsepower 1 1/2 hp, Maximum Flow in Free Air 4,459 cfm, Voltage 115 V AC, Color Yellow, Material Glass-Reinforced ABS, Height 19 in, Length 16 in, Width 18 in, Standards CSA Certified, UL Recognized, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331060025)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- THERNLUND 950-0014 Non Adjustable Timer / (950-0014)
- EMPIRE COMFORT SYSTEMS Lp Pilot (R2223)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- DEWALT 18 in. Drum Fan, Industrial, 1/6 HP, 3 speed, 4200 air flow (CFM) , 6 ft. cord. (DXF1840)
- Ramfan Confined Space Fans and Blowers