Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V
Mfr # UB20
Zoro # G3993857
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB20
- Zoro # G3993857
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 13 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Fan and 15 ft Cord |
Maximum Flow in Free Air | 980 cfm |
Color | Yellow |
Blower/Fan Speed | 3,450 RPM |
Standards | CE - UL/CSA - 29CFR1910.146 |
Amps | 2.7 A |
Material | Polyethylene |
Horsepower | 1/3 hp |
Current (A) | 2.5 A |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Fan and 15 ft Cord, Current (A) 2.5 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Yellow, Material Polyethylene, Height 14 in, Length 13 in, Width 12 in, Standards CE - UL/CSA - 29CFR1910.146, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Fm1 Surface Mt/Din Rail Kit (FM-SU)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- DAYTON Replacement Cover (6366431)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Ventilation Duct, 25 ft., Black (FDT-0825CBB)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24UG)
- Ramfan Confined Space Fans and Blowers