Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V
Mfr # ED7015LAB
Zoro # G4155794
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # ED7015LAB
- Zoro # G4155794
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 31 1/2 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Discharge Canister and 15 ft duct, Quick Couple Suction |
Material | Polyethylene |
Standards | 29CFR1910.146, CE, UL/CSA |
Color | Yellow |
Amps | 2.7 A |
Maximum Flow in Free Air | 980 cfm |
Current (A) | 2.7 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Includes Discharge Canister and 15 ft duct, Quick Couple Suction, Current (A) 2.7 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Yellow, Material Polyethylene, Height 14 in, Length 31 1/2 in, Width 12 in, Standards 29CFR1910.146, CE, UL/CSA, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Valve (R-6101)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- RAMFAN Ventilation Duct, 25 ft., Black (FDT-0825CBB)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230V (UB30)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- Ramfan Confined Space Fans and Blowers