Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Axial, 16 In, 1/2 HP, 230V
Mfr # EFI50
Zoro # G8300905
Free Shipping & Returns
$2,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/2 hp
- Voltage 230 V AC
- Duct Dia. 16 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramfan
- MFR # EFI50
- Zoro # G8300905
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 16 in |
Height | 19 in |
Length | 16 in |
Width | 18 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/2 hp |
Voltage | 230 V AC |
Includes | Plug and Duct Adapters |
Material | Glass-Reinforced ABS |
Standards | IMPA 591502, UL/CSA Motor |
Amps | 10 A |
Maximum Flow in Free Air | 3,200 cfm |
Blower/Fan Speed | 2,850 RPM |
Color | Yellow |
Current (A) | 3 A |
Horsepower | 1/2 hp |
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes Plug and Duct Adapters, Current (A) 3 A, Duct Diameter 16 in, Horsepower 1/2 hp, Maximum Flow in Free Air 3,200 cfm, Voltage 230 V AC, Color Yellow, Material Glass-Reinforced ABS, Height 19 in, Length 16 in, Width 18 in, Standards IMPA 591502, UL/CSA Motor, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- Ramfan Confined Space Fans and Blowers