Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V
Mfr # EFI150
Zoro # G8406824
product price: $2,386.99
/ea
Free Shipping & Returns
$2,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 1/2 hp
- Voltage 230 V AC
- Duct Dia. 16 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # EFI150
- Zoro # G8406824
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 16 in |
Height | 19 in |
Length | 16 in |
Width | 18 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1 1/2 hp |
Voltage | 230 V AC |
Includes | 16 in Adapters, L6-20P plug |
Amps | 40 A |
Material | ABS |
Color | Yellow |
Blower/Fan Speed | 2,850 RPM |
Standards | CSA Certified, UL Recognized |
Maximum Flow in Free Air | 4,459 cfm |
Horsepower | 1 1/2 hp |
Current (A) | 8 A |
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes 16 in Adapters, L6-20P plug, Current (A) 8 A, Duct Diameter 16 in, Horsepower 1 1/2 hp, Maximum Flow in Free Air 4,459 cfm, Voltage 230 V AC, Color Yellow, Material ABS, Height 19 in, Length 16 in, Width 18 in, Standards CSA Certified, UL Recognized, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG STEAM TRAPS PilotValve kit K-2110 F/Gp-2000 (D25403)
- TEMPCO Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel (TAT30002)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- HOSHIZAKI Board Support (4A0336-03)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- RAMFAN Conf.Sp. Fan, 8 In, 1/4 HP, 230V (UB20)
- AIR SYSTEMS INTL Confined Space Heater, 240V, 23900 BtuH (SVF-7KW-8)
- Ramfan Confined Space Fans and Blowers