Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230V
Mfr # UB30
Zoro # G7857254
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 110/240 V AC
- Duct Dia. 12 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB30
- Zoro # G7857254
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 16 in |
Length | 16 in |
Width | 15 in |
Duct Diameter | 30 cm |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1 hp |
Voltage | 110/240 V AC |
Includes | 15 ft. Cord |
Material | Polyethylene |
Blower/Fan Speed | 2,850 RPM |
Standards | 29CFR1910.146, CE, IMPA 591403, UL/CSA |
Color | Yellow |
Maximum Flow in Free Air | 2,017 cfm |
Amps | 5 A |
Current (A) | 5 A |
Horsepower | 5/8 hp |
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes 15 ft. Cord, Current (A) 5 A, Duct Diameter 30 cm, Horsepower 5/8 hp, Maximum Flow in Free Air 2,017 cfm, Voltage 110/240 V AC, Color Yellow, Material Polyethylene, Height 16 in, Length 16 in, Width 15 in, Standards 29CFR1910.146, CE, IMPA 591403, UL/CSA, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inlet Hose 108 InLong (HV2113700G)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- MASTER FLOW EGV5 Power Attic Vent, 1450 cfm, 696 sq-in Net Free Ventilating Area, Galvanized Steel, Silver (EGV5)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp.Fan, Axial, 25ft., 8In., Duct, 1/4HP (ED9025)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Ventilation Duct, 25 ft., Black (FDT-0825CBB)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- Ramfan Confined Space Fans and Blowers