Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V
Mfr # UB30
Zoro # G4189927
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 12 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB30
- Zoro # G4189927
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 16 in |
Length | 16 in |
Width | 15 in |
Duct Diameter | 12 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | Fan and 15 ft Cord |
Standards | 29CFR1910.146, CE, IMPA 591403, UL/CSA |
Material | Polyethylene |
Maximum Flow in Free Air | 2,420 cfm |
Blower/Fan Speed | 3,450 RPM |
Color | Yellow |
Amps | 8 A |
Current (A) | 8 A |
Horsepower | 3/4 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Fan and 15 ft Cord, Current (A) 8 A, Duct Diameter 12 in, Horsepower 3/4 hp, Maximum Flow in Free Air 2,420 cfm, Voltage 115 V AC, Color Yellow, Material Polyethylene, Height 16 in, Length 16 in, Width 15 in, Standards 29CFR1910.146, CE, IMPA 591403, UL/CSA, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/8 in L., Silicon Carbide, Gasket (41-406)
- ALL-FILTERS 18X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18251.6 6pk)
- RELAY & CONTROL Coil Spring Rod Mini Limit Switch (RCM-403)
- HONEYWELL Th140-28-01-B 24/120/240 Volt (TH140-28-0)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230V (UB30)
- RAMFAN Ventilation Duct, 25 ft., Black (FDT-0825CBB)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- Ramfan Confined Space Fans and Blowers