Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, Ax. Ex-Prf, 8 In, 1/3HP, 115V
Mfr # EF7025
Zoro # G4067427
product price: $2,884.99
/ea
Free Shipping & Returns
$2,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # EF7025
- Zoro # G4067427
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 44 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Quick-Couple Canister with 25ft anti-static duct |
Standards | CE0539/EX-PROOF CERT on file: ATEX II 2 G Ex d e IIB T6, Ingress Protection: IP55 |
Amps | 2 A |
Maximum Flow in Free Air | 980 cfm |
Material | Polyethylene |
Blower/Fan Speed | 3,450 RPM |
Color | Black |
Current (A) | 2 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Quick-Couple Canister with 25ft anti-static duct, Current (A) 2 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Black, Material Polyethylene, Height 14 in, Length 44 in, Width 12 in, Standards CE0539/EX-PROOF CERT on file: ATEX II 2 G Ex d e IIB T6, Ingress Protection: IP55, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- CLEVELAND CONTROLS AirSwitch 1-4", WC, SPDT, RSS-498-13 (RSS-498-13)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 5/8 HP, 230V (UB30)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- RAMFAN Conf.Sp. Fan, Duct 16 In, 1-1/2 HP, 115V (EFi150)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- Ramfan Confined Space Fans and Blowers