Shop All Confined Space Fans and Blowers
Ramfan
Conf.Sp. Fan, 8 In, 1/4 HP, 230V
Mfr # UB20
Zoro # G7939951
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 230 V AC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # UB20
- Zoro # G7939951
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 13 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 230 V AC |
Includes | Fan and 15 ft Cord |
Standards | CE - UL/CSA - 29CFR1910.146 |
Color | Yellow |
Blower/Fan Speed | 2,850 RPM |
Maximum Flow in Free Air | 819 cfm |
Material | Polyethylene |
Amps | 1.3 A |
Current (A) | 1.3 A |
Horsepower | 1/4 hp |
Description
Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes Fan and 15 ft Cord, Current (A) 1.3 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 819 cfm, Voltage 230 V AC, Color Yellow, Material Polyethylene, Height 14 in, Length 13 in, Width 12 in, Standards CE - UL/CSA - 29CFR1910.146, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D841)
- HONEYWELL S89F1098 Dsi Control (S89F1098)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (UB20)
- RAMFAN Ventilation Duct, 25 ft., Black (FDT-0825CBB)
- RAMFAN Conf.Sp. Fan, Axial, 16 In, 1-1/2 HP, 230V (EFI150)
- RAMFAN Manhole Entry System, 8 In, 1/3 HP (UB20/MED)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2005-12V)
- Ramfan Confined Space Fans and Blowers