Shop All Confined Space Fans and Blowers
This Product is Discontinued
Ramfan
Conf.Sp. Fan, 8 In, 1/3 HP, 12VDC (Discontinued)
Mfr # UB20-12V
Zoro # G4345747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramfan
- MFR # UB20-12V
- Zoro # G4345747
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 13 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/4 hp |
Voltage | 12 V DC |
Includes | Fan and Battery Clips with 15 ft. cable |
Standards | 29CFR1910.146, CE, UL/CSA |
Amps | 11.5 A |
Maximum Flow in Free Air | 862 cfm |
Color | Yellow |
Material | Polyethylene |
Blower/Fan Speed | 3,200 RPM |
Horsepower | 1/4 hp |
Current (A) | 11.5 A |
Description
Confined Space Fan, Blower/Fan Speed 3,200 RPM, Includes Fan and Battery Clips with 15 ft. cable, Current (A) 11.5 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 862 cfm, Voltage 12 V DC, Color Yellow, Material Polyethylene, Height 14 in, Length 13 in, Width 12 in, Standards 29CFR1910.146, CE, UL/CSA, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.