Shop All Confined Space Ventilation Ducting
This Product is Discontinued
Ramfan
Conf. Sp. Fan Duct Reducer 12In to 8In (Discontinued)
Mfr # EC0301
Zoro # G7815516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 14 in
- Construction Crosslink PE Plastic
- Includes Duct Adapter/Reducer
- Outlet Size 12 in to 8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramfan
- MFR # EC0301
- Zoro # G7815516
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 14 in |
Outlet Size | 12 in to 8 in |
Width | 14 in |
Details
Item | Duct Adapter |
Construction | Crosslink PE Plastic |
Includes | Duct Adapter/Reducer |
Color | Black |
For Use With | Mfr. No. EFi75 |
Accessory Type | Duct Adapter/ Reducer |
Material | Plastic |
Description
Duct Adapter, Accessory Type Duct Adapter/ Reducer, Color Black, Material Plastic, Width 14 in, For Use With Mfr. No. EFi75, Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.