Shop All Luggage Racks
Rambo Bikes
Rambo Bikes R150 Rear Luggage Rack - Extra Large
Mfr # R150
Zoro # G204167605
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rambo Bikes
- MFR # R150
- Zoro # G204167605
- UPC # 816153011455
- Country of Origin China
- Category Luggage Racks
Description
Don’t want the accessory bag, and don’t want to pull the trailer, but need more tie down space Our rugged yet light weight extra-large rack offers increased tie down storage space right on the back of your Rambo.
Features- For use with Gen 2 and Gen 3 Rambo Bikes
- Provides amble tie down space for your gear
- All 2017 (G2) and newer Rambo Bike Models
- This luggage rack does not work with the Rambo R35 Bike Models (Non-Motorized Bikes)
- Color: Black
- Construction: Aluminum Alloy 6061
- Size: Extra Large
- Dimension: 18.75" x 15" x 7"
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- KNAPE & VOGT 10 Anoc Shelf Bracket (180 ANO 10)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Blue (QSB808BL)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- REGISTRY Luggage Rack, Satin Nickel (750-SN)
- HOSPITALITY 1 SOURCE Luggage Rack, Wood, 20 In H, Holds 300 lb (LRWSTD01)
- REGISTRY Luggage Rack Brown w/ Back (LR-BR-BRN)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 15-1/2in. D, 300 lb. (LRBRPCBR)
- REGISTRY Luggage Rack Brn w/Blk Strp Re (LR-BRN)
- Rambo Bikes Luggage Racks