Shop All Shades
Ralph Friedland & Brothers
Ralph Friedland & Brothers 6014356 55 x 72 in. Friedland Economy Roller Shade; Jupiter Ivory
Mfr # 6014356
Zoro # G603978437
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ralph Friedland & Brothers
- MFR # 6014356
- Zoro # G603978437
- UPC # 93427305025
- Country of Origin China
- Category Shades
Description
Economy room darkening roller shade, cut in store. Friedland spring roller shades have no cords and meet the best for kids certification for safe window covering products. Roller shades are easy to install, reliable and easy to clean. Hardware is not included
Specifications- Color: Jupiter Ivory
- Opening Type: Bottom Up
- Fire Retardant: No
- Length: 72 in.
- Mount Type: Inside/Outside
- Fade Resistant: Yes
- Hardware Included: No
- Corded or Cordless: Cordless
- Width: 55 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- ZORO SELECT Fabric Drafting Chair, 29 1/2-, No Arm, Black (453A10)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277744 6 mil Room Darkening Vinyl Window Shade; White - 73 x 78 in. (5277744)
- RALPH FRIEDLAND & BROTHERS ralph friedland Roller Shade, 78 in L, 37 in W, Vinyl, White (LI3778WH)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277678 4 mil Room Darkening Vinyl Window Shade; White - 37 x 72 in. (5277678)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 264751 55 x 72 in. Jupiter Economy Roller Shade; White (264751)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277835 6 mil Room Darkening Vinyl Window Shade; White - 37 x 78 in. (5277835)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (6014353)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-030-01)
- Ralph Friedland & Brothers Shades