Shop All Shades
Ralph Friedland & Brothers
Ralph Friedland & Brothers 264752 37 x 72 in. Linen Shade; White
Mfr # 264752
Zoro # G403955805
product price: $39.09
/ea
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ralph Friedland & Brothers
- MFR # 264752
- Zoro # G403955805
- UPC # 93598326805
- Country of Origin United States
- Category Shades
Description
37" x 72", White, Linen Roller Shade, Traditional, Stylish, No Cords & Meets The "Best For Kids" Safety Certification, Light Filtering Shade, Made Of 6 Mil Heavy Duty Vinyl With A White, Linen Emboss, Designed To Be Cut In Store.
Specifications- Color: White
- Size: 37 x 72 in.
- Country of Origin: United States of America
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Mesh Task Chair, 21-, Adjustable, Back, Seat, Frame: Gray (H-2376-F-GY-ARMS-GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277678 4 mil Room Darkening Vinyl Window Shade; White - 37 x 72 in. (5277678)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277835 6 mil Room Darkening Vinyl Window Shade; White - 37 x 78 in. (5277835)
- RALPH FRIEDLAND & BROTHERS ralph friedland Roller Shade, 78 in L, 37 in W, Vinyl, White (LI3778WH)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 264751 55 x 72 in. Jupiter Economy Roller Shade; White (264751)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277744 6 mil Room Darkening Vinyl Window Shade; White - 73 x 78 in. (5277744)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (6014353)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- Ralph Friedland & Brothers Shades