Shop All Wall Art & Decor
Ralph Burch
Ralph Burch RB003 12 x 18 in. Lemon Drop Vintage Metal Sign
Mfr # RB003
Zoro # G203938091
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ralph Burch
- MFR # RB003
- Zoro # G203938091
- Country of Origin China
- Category Wall Art & Decor
Description
Lemon Drop Vintage Metal Sign
Features- This Vintage Metal Sign is hand made in the USA using heavy gauge American steel
- From the Ralph Burch
- Size: 12 x 18 in.
- Collection: Ralph Burch
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- TRADEMARK FINE ART Lantern Press 'National Park 10' Canvas Art, 12x19 (ALI9314-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Blacksmith Forge' Canvas Art, 14x19 (ALI22056-C1419GG)
- RLM DISTRIBUTION Apple Macintosh Classic desktop PC Poster Print by - 12 x 36 (HO208058)
- TRADEMARK FINE ART Jeff Tift 'Whitetail Deer' Canvas Art, 14x19 (ALI30250-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Jaco Marx 'Backlit Cheetah' Canvas Art, 30x47 (1X07687-C3047GG)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- Ralph Burch Wall Art & Decor