Shop All Automotive Soaps
Rainx
Windshield Washer Fluid, Orange, 55 gal
Mfr # RAIN113641
Zoro # G610877341
product price: $431.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Color Orange
- Product Type Windshield Washer Fluid
- Features Suitable for All Vehicles Including EV
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainx
- MFR # RAIN113641
- Zoro # G610877341
- UPC # 079118136413
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 gal |
Details
Item | Windshield Washer Fluid |
Container Type | Drum |
Color | Orange |
Product Type | Windshield Washer Fluid |
Features | Suitable for All Vehicles Including EV |
Freezing Point | -25 Degrees F |
Series | Rain-X |
Product Form | Liquid |
Recommended Dilution | Ready to Use |
VOC Content Weight Percentage | 29 % |
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Orange, Freezing Point -25 Degrees F, Properties De-Icer, VOC Content Weight Percentage 29 Percent, Recommended Dilution Ready to Use, Features Suitable for All Vehicles Including EV
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 10-80 VDC Hour Meter (B40B45)
- SPECTRA PREMIUM Fuel Tank, F27C (F27C)
- MANN FILTER Caterpillar Oe# 1R-0734 Oil Filter, W940/5 (W940/5)
- LUMILEDS Turn Signal Light Bulb, Philips Py21Wllb2 (PY21WLLB2)
- RAINX Windshield Washer Fluid, Orange, 1 gal (RAIN113645)
- ARMOR ALL Pods Car Wash, 18PK (AVHWPD18CT1USLT)
- MEGUIARS HI-GLOSS SHINE 16oz GOLD CLASS ENDURANCE (MGG-7516)
- ZEP 1 Gal. Car and Truck Wash Bottle, Blue, Liquid (35624)
- GOLD EAGLE All Purpose Cleaner, 19Oz (CLINDO)
- TURTLE WAX Auto Trim Restorer (53838)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- Rainx Automotive Soaps