Shop All Metal Polish and Stone Care
Rainguard
Wood Sealer Quart Super Concentrate (makes 5 gal)
Mfr # SP-8003
Zoro # G6671222
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Natural
- Base Type Water
- Resin Type Siloxane
- Exposure Conditions Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard
- MFR # SP-8003
- Zoro # G6671222
- UPC # 660041001741
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Deep Penetrating Sealer, Base Type Water, Coating Type Wood Sealer, Coverage Area Up to 200 sq ft/gal, Surface Material Unpainted Wood, Surface Texture Rough, Smooth, Cure Time 7 day, Dry Time 1 hr, Color Clear, Use Location Exterior, Interior, Container Size 32 oz, Container Type Bottle, VOC Content 0 g/L, Finish Natural, Resistance Properties Yes, Color Family Clears, For Use With Porous Wood Surfaces, Decks, Fences, Patio Furniture, Walkways, Wood Floors, Heat Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1200 mL Refill for GOJO LTX-12 Dispenser, Clear & Mild Foam Handwash, Fragrance and Dye Free (1911-02)
- NILFISK Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard (302001541)
- GLARO Gym Wipe Dispenser/Storage, Logo, Black (F1027-S-BK)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- RAINGUARD 5 gal. Milky White Water Sealer (CR-0357)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- RAINGUARD Paver Sealer Quart Super Concentrate (makes 5 gal) (SP-5003)
- MR METAL Mr. Metal 8 Oz. All Metal Polish (707284)
- Rainguard Metal Polish and Stone Care