Shop All Metal Polish and Stone Care
Rainguard
Paver Sealer Quart Super Concentrate (makes 5 gal)
Mfr # SP-5003
Zoro # G6667567
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Natural
- Base Type Water
- Resin Type Siloxane
- Exposure Conditions Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard
- MFR # SP-5003
- Zoro # G6667567
- UPC # 660041001567
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Deep Penetrating Sealer, Base Type Water, Coating Type Paver Sealer, Coverage Area Up to 125 sq ft/gal, Surface Material Unpainted Paver, Surface Texture Rough, Smooth, Cure Time 7 day, Dry Time 1 hr, Color Clear, Use Location Exterior, Interior, Container Size 32 oz, Container Type Bottle, VOC Content 20 g/L, Finish Natural, Resistance Properties Yes, Color Family Clears, For Use With Porous Paver Surfaces, Paver Floors, Walkways, Heat Resistant Yes, Mildew Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Floor Stand, 30"Hx15-3/4"Lx 6-1/2"W, 50440 (50440)
- 3M Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK (59982)
- ARCMATE Ez Reacher 40In (40S-DC)
- BOARDWALK 1 Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., White, 6 PK (BWK6254)
- RAINGUARD 5 gal. Milky White Water Sealer (CR-0357)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- FLITZ 176OZ Flitz Polish (BP03511)
- Rainguard Metal Polish and Stone Care