Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear
Mfr # CR-1405
Zoro # G201712365
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # CR-1405
- Zoro # G201712365
- UPC # 660041000218
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Acrylic Sealer |
Color | Clear |
Finish | High Gloss |
Description
RainGuard Pro Satin-Lok High Gloss Silicone Acrylic is a film forming water repellent that darkens the surface as it dries down to a clear, decorative gloss finish. The buildable gloss formula is non-yellowing, low odor, low VOC, and non-toxic. Formulated to create a “wet-look” while still providing a tough, durable, water repellent finish, that resists flaking with excellent adhesion. Ideal for use on vertical/horizontal, unpainted, interior/exterior surfaces such as: concrete, pavers, wood, brick, stucco, natural and artificial stone, unglazed tile, and masonry. Not for use on surfaces subject to hot tire traffic. Apply 1 coat for a clear satin finish, 2 coats for a clear low gloss finish, and 3 coats for a clear high gloss finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-14)
- SHORT CUTS Krylon Fusion All-In-One Hammered Black Paint+Primer Spray Paint 12 oz (K02782007)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- RAINGUARD BRANDS 1 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1401)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- RAINGUARD BRANDS 1 Gal. Makes 10 Gal. Floor-Lok Concrete Curing Aid and Sealer (CR-1600)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Restore'N'Prep Masonry Restoration Detergent (RP-1101)
- RAINGUARD BRANDS 5 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1104)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Micro-Seal HD High Solids Water Repellent (CR-2405)
- CABOT Exterior Stain, Cedar, Toned Flat, 1 gal. (140.0019202.007)
- Rainguard Brands Interior and Exterior Paints and Stains