Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Plugger 25 Acrylic Sealer, Semi-Satin, Clear
Mfr # CR-1526
Zoro # G001712350
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi-Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # CR-1526
- Zoro # G001712350
- UPC # 660041000515
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Acrylic Sealer |
Color | Clear |
Finish | Semi-Satin |
Description
RainGuard Pro Plugger 25 Water-based Acrylic Sealer is a clear semi-satin water repellent for vertical and horizontal surfaces that are not exposed to hot tire traffic. It is a non-yellowing, low odor, low VOC, and non-toxic wood and masonry sealer. It is formulated to seal and bind chalky surfaces, and is an excellent top coat for paints and stains. Plugger 10 dries down to a clear semi-satin finish with minimal change to surface texture and color. Ideal for use on vertical/horizontal, painted/unpainted, interior/exterior surfaces such as: concrete, CMU blocks, brick, wood, porous natural and artificial stone, unglazed painted/unpainted tile, masonry, and stucco.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, Red, Water -Based (205235)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (278478)
- M-1 Mildewcide Paint Additive, for 1 gal, PK12 (78902M)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-42-K24)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- RAINGUARD BRANDS 1 Gal. Brick Sealer, Natural Finish, Clear (SP-3004)
- RAINGUARD BRANDS 1 Gal. Micro-Seal HD High Solids Water Repellent (CR-2401)
- RAINGUARD BRANDS 5 Gal. Paver Sealer, Natural Finish, Clear (SP-5005)
- RAINGUARD BRANDS 1 Gal. Color-Lok Solid Matte, Natural Beige (CS-1301)
- RAINGUARD BRANDS 5 Gal. Kit Clear Seal 100% Urethane + Quick Cure, Low Gloss, Clear (CU-0311)
- OLD MASTERS Old Masters 49608 1 Pint. Satin Oil Based Polyurethane (86348496088)
- Rainguard Brands Interior and Exterior Paints and Stains