Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Paver Sealer, Natural Finish, Clear
Mfr # SP-5005
Zoro # G701712421
original price:
$201.57
51% off
new price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # SP-5005
- Zoro # G701712421
- UPC # 660041001581
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Paver Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Paver Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Paver Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior concrete surfaces such as: paver floors, walkways, patios, garden fences, pool decks, and any other porous paver surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Satin Brick Paint+Primer Spray Paint 12 oz (K02733007)
- MIDWEST RAKE 2-1/2" Chip Paint Brush (48132)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- PREMIER CHIP BRUSH 2""W (WV20)
- RAINGUARD BRANDS 1 Gal. Paver Sealer, Natural Finish, Clear (SP-5004)
- RAINGUARD BRANDS 16 Oz Paver Sealer, Natural Finish, Clear (SP-5006)
- RAINGUARD BRANDS 5 Gal. Color-Lok Semi-Transparent Matte, Platinum Grey (CS-1505)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Salt Guard (SP-1005)
- RAINGUARD BRANDS 5 Gal. Color Lok Semi-Transparent Matte, White/Pastel Base (CS-0805)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- WOODKOTE PRODUCTS Wood Kote 12 Oz Jel'D Stain Brown Mahogany (202-9)
- Rainguard Brands Interior and Exterior Paints and Stains