Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Paint Sealer, Semi-Satin, Clear
Mfr # SP-9005
Zoro # G901712450
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi-Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # SP-9005
- Zoro # G901712450
- UPC # 660041001918
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Paint Sealer |
Color | Clear |
Finish | Semi-Satin |
Description
RainGuard Paint Sealer is a penetrating water repellent that dries down to a clear, semi-satin finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Paint Sealer dries down to a clear, semi-satin finish that does not significantly change the surface texture or color. Ideal for use on painted, vertical/horizontal, interior/exterior painted surfaces such as: painted fences, garden fences, walls, decks, patios, wooden indoor/outdoor furniture, tables, and any other painted wood, concrete, or masonry surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 5GALMesh Paint Strainer (11523/12)
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- RUST-OLEUM Rust-Oleum Professional Yellow Inverted Striping Paint 18 oz (2548838)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- RAINGUARD BRANDS 1 Gal. Paint Sealer, Semi-Satin, Clear (SP-9004)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- RAINGUARD BRANDS 5 Gal. Color-Lok Semi-Transparent Matte, Terra Cotta (CS-1405)
- RAINGUARD BRANDS 16 Oz Paver Sealer, Natural Finish, Clear (SP-5006)
- RAINGUARD BRANDS 16 Oz Wood Sealer, Natural Finish, Clear (SP-8006)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-2401)
- MINWAX Design Series Color Wash Transparent Weathered Gray Water-Based Wood Stain 1 qt (400140000)
- Rainguard Brands Interior and Exterior Paints and Stains