Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Micro-Seal Densifier LS
Mfr # CR-0805
Zoro # G901712481
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # CR-0805
- Zoro # G901712481
- UPC # 660041003110
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Densifier |
Description
RainGuard Pro Micro-Seal Densifier LS is an easy-to-use alternative to sodium or potassium silicates, and does not generate hazardous wastewater. It is a high-quality densifier, hardener, and sealer for concrete surfaces. The lithium silicate (LS) penetrates deeper than potassium and sodium silicates and is much less likely to blush. When a concrete surface is densified, the harder surface helps make cleaning and surface maintenance easier and provides a dustproof finish. RainGuard Pro Micro-Seal Densifier LS will not contribute to surface Alkali Silicate Reaction (ASR). Ideal for use on freshly placed, steel troweled, uncured, ground/honed, polished, and/or green concrete surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM White, Gloss, 12 Oz, Approximately 10-15 sq. ft./can, Tub & Tile Paint Series (280882)
- RUST-OLEUM Spray Paint, OSHA Safety Orange, Gloss, 12 oz (1653830V)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-402)
- RAINGUARD BRANDS 1 Gal. Micro-Seal HD High Solids Water Repellent (CR-0401)
- RAINGUARD BRANDS 1 Gal. Clear-Seal 100% Urethane, High Gloss, Clear (CU-0302)
- RAINGUARD BRANDS 5 Gal. Clear-Seal Acrylic Urethane, Low Gloss, Clear (CU-0205)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stucco Sealer , Natural Finish, Clear (SP-7002)
- RAINGUARD BRANDS 1 Gal. Makes 10 Gal. Super Stucco Primer and Sealer (CR-0300)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Brick Sealer, Natural Finish, Clear (SP-3002)
- SEAL-ONCE 5 GAL NANO Penetrating Wood Sealer (SO8214)
- Rainguard Brands Interior and Exterior Paints and Stains