Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Gloss Sealer for Wood, Concrete, Masonry
Mfr # SP-1104
Zoro # G901712443
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # SP-1104
- Zoro # G901712443
- UPC # 660041002380
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Finish | Gloss |
Description
RainGuard Gloss Sealer is a film forming water repellent that dries down to a clear, decorative gloss finish. The buildable gloss formula is non-yellowing, low odor, low VOC, and non-toxic. Formulated to create a glossy sheen while still providing a tough, durable, water repellent finish, that resists flaking with excellent adhesion. Apply 1 coat for a satin finish, 2 coats for a low gloss finish, and 3 coats for a high gloss finish. Ideal for use on vertical/horizontal, painted/unpainted, interior/exterior surfaces such as: concrete, pavers, wood, brick, stucco, natural and artificial stone, unglazed tile, and masonry. Not for use on surfaces subject to hot tire traffic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rev Tip .017 in. Dia 10 in. Fan (LTX517)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Pink, Water -Based (A03612004)
- RAE Exterior Paint, Flat, Water Base, Black, 1 gal (9612-01)
- WEIMAN PRODUCTS Goo Gone Latex Paint Remover 50 pk (2222)
- RAINGUARD BRANDS 1 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1103)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Salt Guard (SP-1005)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-0402)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, White Base (PU-0416)
- RAINGUARD BRANDS 5 Gal. Color-Lok Semi-Transparent Matte, Terra Cotta (CS-1405)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Satin, White Base (PU-0415)
- MR LONGARM 2 /1 Double End Stain Applicator (0368)
- Rainguard Brands Interior and Exterior Paints and Stains