Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Color-Lok Semi-Transparent Matte, Terra Cotta
Mfr # CS-1405
Zoro # G301712449
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # CS-1405
- Zoro # G301712449
- UPC # 660042100207
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Water Repellent Stain |
Color | Terra Cotta |
Finish | Semi-Trans Matte |
Description
RainGuard Pro Color-Lok is a water-based acrylic stain available in a variety of colors. A water repellent and paint in one, it can be used on a wide variety of substrates to even out color appearance or to beautify and protect the surface. It dries down to a matte, semi-transparent finish allowing some color variation to show through (such as wood grains). Color-Lok can be used on interior or exterior, horizontal or vertical surfaces such as brick, stone, wood, concrete, stucco, and other masonry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 12 Oz Colonial Ivory Chalky Finish Finish (4108)
- RUST-OLEUM Rust-Oleum Imagine Gloss Purple Sunrise Spray Paint 11 oz (353337)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- ZORO SELECT 2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN3)
- RAINGUARD BRANDS 5 Gal. Color-Lok Semi-Transparent Matte, Platinum Grey (CS-1505)
- RAINGUARD BRANDS 1 Gal. Color-Lok Solid Matte, Natural Beige (CS-1301)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stone Sealer, Natural Finish, Clear (SP-6002)
- RAINGUARD BRANDS 1 Gal. Wood Sealer, Natural Finish, Clear (SP-8004)
- RAINGUARD BRANDS 5 Gal. Brick Sealer, Natural Finish, Clear (SP-3005)
- RAINGUARD BRANDS 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9005)
- OLYMPIC Olympic 58800A-01 Gallon Neutral Tint Base; Olympic Deck; Fence & Siding Stain (115726)
- Rainguard Brands Interior and Exterior Paints and Stains