Shop All Exterior Stains & Sealers
Rainguard Brands
5 Gal. Brick Sealer, Natural Finish, Clear
Mfr # SP-3005
Zoro # G101712458
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # SP-3005
- Zoro # G101712458
- UPC # 660041001369
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Item | Brick Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Brick Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Brick Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior concrete surfaces such as: brick floors, walkways, chimneys, walls, patios, garden fences, brick oven exteriors, and any other porous brick surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- BEDFORD PRECISION PARTS Bedford Precision Line Striper Tip 317 for Graco 679-317 (33-8317)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, High Gloss Finish, Classic Gray, Water Base (208072)
- GENERAL FINISHES 1 Qt Golden Brown Enduro RTM Water-Based Wood Stain (QGB)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- RAINGUARD BRANDS 1 Gal. Brick Sealer, Natural Finish, Clear (SP-3004)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Brick Sealer, Natural Finish, Clear (SP-3002)
- RAINGUARD BRANDS 1 Gal. Efflorescence Blocker Mineral and Alkali Sealer and Blocker (EB-0101)
- RAINGUARD BRANDS 16 Oz Paver Sealer, Natural Finish, Clear (SP-5006)
- RAINGUARD BRANDS 5 Gal. Clear-Seal Acrylic Urethane, Low Gloss, Clear (CU-0205)
- INSL-X BY BENJAMIN MOORE Insl-X Clear Water-Based Transparent Waterproofer 1 gal (WPS1000099-01)
- Rainguard Brands Exterior Stains & Sealers