Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Makes 5 Gal. Advanced Waterproofer, Natural Finish, Clear
Mfr # TPC-0701
Zoro # G501712386
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # TPC-0701
- Zoro # G501712386
- UPC # 660041999147
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz Makes 5 Gal |
Details
Item | Waterproofer |
Color | Clear |
Finish | Natural |
Description
RainGuard Advanced Waterproofer is an invisible clear penetrating water repellent that is non-yellowing, low odor, zero VOC, and non-toxic. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. It dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior surfaces such as: concrete, brick, pavers, wood, porous natural and artificial stone, masonry, unglazed/unpainted porous tile, and color integrated or unpainted stucco.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 12PT Pecan Polyshade (214204444)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- LINZER 15 mm Round Trim Paint Brush (6250 0015)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RAINGUARD BRANDS 1 Gal. Advanced Waterproofer, Natural Finish, Clear (TPC-0001)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Penetrating Water Repellent (CR-0356)
- RAINGUARD BRANDS 5 Gal. Brick Sealer, Natural Finish, Clear (SP-3005)
- RAINGUARD BRANDS 1 Gal. Paver Sealer, Natural Finish, Clear (SP-5004)
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- RAINGUARD BRANDS 6 Oz Makes 1 Gal. Micro-Seal Water Repellent (CR-0359)
- ZAR Zar Poly Hp Ext Satin Qt (32712)
- Rainguard Brands Interior and Exterior Paints and Stains