Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Makes 2 Gal. Wood Sealer, Natural Finish, Clear
Mfr # SP-8002
Zoro # G601712392
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # SP-8002
- Zoro # G601712392
- UPC # 660041001734
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz |
Details
Item | Wood Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Wood Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Wood Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior wood surfaces such as: wooden fences, garden fences, raised garden beds, decks, patios, wooden indoor/outdoor furniture, tables, and any other porous wood surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Paint Hanger Adjustable, 7 ft. (7306)
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester (14H608183)
- SEYMOUR MIDWEST 20 Oz Dark Handicap Blue Stripe Traffic Marker (20-649)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (257399)
- RAINGUARD BRANDS 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9005)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Stucco Sealer , Natural Finish, Clear (SP-7002)
- RAINGUARD BRANDS 6 Oz Makes 1 Gal. Micro-Seal Water Repellent (CR-0359)
- RAINGUARD BRANDS 1 Gal. Plugger 10 Acrylic Sealer, Semi-Satin, Clear (CR-1501)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Brick Sealer, Natural Finish, Clear (SP-3002)
- RAINGUARD BRANDS 5 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1104)
- FLOOD CWF-UV Matte Redwood Water-Based Wood Finish 1 gal (FLD521-1)
- Rainguard Brands Interior and Exterior Paints and Stains