Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Makes 2 Gal. Stucco Sealer , Natural Finish, Clear
Mfr # SP-7002
Zoro # G301712364
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # SP-7002
- Zoro # G301712364
- UPC # 660041001673
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz |
Details
Item | Stucco Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Stucco Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Stucco Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical, interior/exterior stucco surfaces such as: stucco walls, fences, garden fences, and any other porous stucco surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip White - Gallon (S-CT-DURWHT1G)
- MOTORCRAFT Touch-Up Paint, Pmpc195007208A (PMPC195007208A)
- WOOSTER Painting Extension Pole, 1 to 2 ft. (R053)
- RUST-OLEUM 11 oz. Metallic Dark Bronze Spray Paint (7713830)
- RAINGUARD BRANDS 1 Gal. Stucco Sealer, Natural Finish, Clear (SP-7004)
- RAINGUARD BRANDS 5 Gal. Stucco Sealer, Natural Finish, Clear (SP-7005)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Brick Sealer, Natural Finish, Clear (SP-3002)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Salt Guard (SP-1005)
- RAINGUARD BRANDS 5 Gal. Paver Sealer, Natural Finish, Clear (SP-5005)
- RAINGUARD BRANDS 1 Gal. Micro-Seal HD High Solids Water Repellent (CR-0401)
- COPPER GREEN Flat Brown Oil-Based Wood Preservative Spray 14 oz (CB SPRAY)
- Rainguard Brands Exterior Stains & Sealers