Shop All Concrete and Asphalt Cleaners and Sealers
Rainguard Brands
32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear
Mfr # SP-4002
Zoro # G101712489
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # SP-4002
- Zoro # G101712489
- UPC # 660041001505
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 32 Oz |
Details
Item | Concrete Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Concrete Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Concrete Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior concrete surfaces such as: concrete floors, countertops, walkways, walls, patios, garden fences, and any other porous concrete surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, H3300 Series, Tan, 28 oz, Dual-Cartridge, 1:01 Mix Ratio (473132)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- INTERTAPE PG21 NAT 24MMX55M PERF-PERF 36 (PG21..179)
- RAINGUARD BRANDS 1 Gal. Concrete Sealer, Natural Finish, Clear (SP-4004)
- RAINGUARD BRANDS 5 Gal. Concrete Sealer, Natural Finish, Clear (SP-4005)
- DRYLOK Clear Latex Concrete and Masonry Sealer 5 gal (28915)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CST2308099-01)
- TENON Paver Guardian WB - 5 Gal Pail (129790)
- CURE SEAL Sealr Cemnt Cure Seal Gl (0613)
- H&C 1 gal Concrete Dustproofer Floor Sealer, High Gloss Finish, Clear, Oil Base (50.100304-16)
- Rainguard Brands Concrete and Asphalt Cleaners and Sealers