Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Kit Polyurethane HD with IsoFree® Technology, Satin, Clear
Mfr # PU-2402
Zoro # G901712337
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # PU-2402
- Zoro # G901712337
- UPC # 660041003806
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz |
Details
Color | Clear |
Finish | Satin |
Description
RainGuard Polyurethane HD with IsoFree Technology is an isocyanate free two-component, high performance, zero-VOC, odorless, water-based, aliphatic polyurethane coating. Polyurethane HD provides years of excellent protection against harsh weather conditions, UV exposure, corrosion, and heavy tire traffic. It is formulated to be used as a heavy duty floor coating but can also be used as a non-yellowing UV protectant to prevent paint or murals from fading. It dries down to a clear matte, satin, or gloss finish that remains flexible after drying. Ideal for use on vertical or horizontal, interior or exterior, painted or unpainted, surfaces such as: concrete, brick, pavers, wood, metal, plastic, stone, stucco, and other masonry surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-6)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Gloss Finish, Navy Gray, Solvent Base (AS6586425)
- C.H. HANSON MARKNG FLG LIME 21""100PK (15082)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Black, Water -Based (283906)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, White Base (PU-0416)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Satin, White Base (PU-0415)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-2403)
- RAINGUARD BRANDS 5 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1405)
- RAINGUARD BRANDS 5 Gal. Kit Clear Seal 100% Urethane + Quick Cure, Low Gloss, Clear (CU-0311)
- RAINGUARD BRANDS 5 Gal. Color Lok Semi-Transparent Matte, White/Pastel Base (CS-0805)
- CABOT Solid Color Acrylic Stain & Sealer Solid Tintable Medium Base Acrylic Deck Stain 1 gal (140.0001808.007)
- Rainguard Brands Interior and Exterior Paints and Stains