Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, White Base
Mfr # PU-0416
Zoro # G901712405
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # PU-0416
- Zoro # G901712405
- UPC # 660041003752
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz |
Details
Color | White Base |
Finish | Gloss |
Description
RainGuard Polyurethane HD with IsoFree Technology is an isocyanate free two-component, high performance, zero-VOC, odorless, water-based, aliphatic polyurethane paint and coating. Polyurethane HD provides years of excellent protection against harsh weather conditions, UV exposure, corrosion, and heavy tire traffic. It is formulated to be used as a heavy duty floor coating but can also be used as a non-yellowing paint. Polyurethane HD can be customized and tinted to any color in the paint section of any local hardware store. It dries down to an opaque matte, satin, or gloss finish that remains flexible after drying. Ideal for use on vertical or horizontal, interior or exterior surfaces such as: concrete, brick, pavers, wood, metal, plastic, stone, stucco, and other masonry surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PSDR 12" Height Extenders (Set of 2) PR (PSDR.U)
- RUST-OLEUM Interior/Exterior Paint, Primer, Rusty Metal, 1 qt (7769502)
- ZAR Ultra Max Gloss Clear Water-Based Polyurethane 1 gal (36013)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., White, Water -Based (206043)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Deep Base (PU-0408)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-2401)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-2403)
- RAINGUARD BRANDS 1 Gal. Stucco Sealer, Natural Finish, Clear (SP-7004)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Salt Guard (SP-1004)
- INSL-X BY BENJAMIN MOORE Insl-X Clear Water-Based Transparent Waterproofer 1 gal (WPS1000099-01)
- Rainguard Brands Exterior Stains & Sealers