Shop All Exterior Stains & Sealers
Rainguard Brands
32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear
Mfr # PU-2403
Zoro # G101712366
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # PU-2403
- Zoro # G101712366
- UPC # 660041003813
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 32 Oz |
Details
Color | Clear |
Finish | Gloss |
Description
RainGuard Polyurethane HD with IsoFree Technology is an isocyanate free two-component, high performance, zero-VOC, odorless, water-based, aliphatic polyurethane coating. Polyurethane HD provides years of excellent protection against harsh weather conditions, UV exposure, corrosion, and heavy tire traffic. It is formulated to be used as a heavy duty floor coating but can also be used as a non-yellowing UV protectant to prevent paint or murals from fading. It dries down to a clear matte, satin, or gloss finish that remains flexible after drying. Ideal for use on vertical or horizontal, interior or exterior, painted or unpainted, surfaces such as: concrete, brick, pavers, wood, metal, plastic, stone, stucco, and other masonry surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” Poly Core Roller Cover, 3/8” Nap, 24PK (RC18-3/8-HD)
- PREMIER Roller Frame End Cap, Use with 24K685, PK4 (14-18C)
- JEN MANUFACTURING Poly Brush 3 Pack 1 in./2 in./3 in. (394559)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Matte, Deep Base (PU-0407)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Satin, Clear (PU-0402)
- RAINGUARD BRANDS 4 Gal. Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-1401)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- RAINGUARD BRANDS 5 Gal. Paver Sealer, Natural Finish, Clear (SP-5005)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- VARATHANE Spar Urethane, Clear, Gloss, 1 gal. (250031)
- Rainguard Brands Interior and Exterior Paints and Stains