Shop All Exterior Stains & Sealers
Rainguard Brands
16 Oz Hydro-LOK Liquid Repellent for Fabric
Mfr # TPC-1000
Zoro # G502451376
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # TPC-1000
- Zoro # G502451376
- UPC # 660041999352
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 16 oz |
Details
Item | Fabric Liquid Repellent |
Description
RainGuard Hydro-Lok is a crystal clear water repellent formulated for fabric, suede, and leather but can be used as a temporary water repellent solution for porous wood, brick, concrete, and other masonry. It repels water, food, mud, and other liquids that cause stains and damage to cloth, leather, and suede. Hydro-Lok is a non-toxic water repellent that creates a micro-molecular chemical and mechanical bond between the water-repellent chemicals and the substrate. It is packaged in an easy to use trigger spray bottle, not a pressurized aerosol can, to protect the environment. Ideal for interior or exterior use on fabric, canvas, leather, wood, concrete, brick, and stone surfaces such as shoes, gloves, tents, patio furniture, outdoor umbrellas, outdoor pillows, and more.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP210)
- UNI-RAM LINER BAG, URS500-900, PK OF 10, 10PK (LB900C-10)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- GLOVEWORKS HD 3 in. Wide Pressure Roller Black (VIPR300)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-2403)
- RAINGUARD BRANDS 5 Gal. Color Lok Semi-Transparent Matte, White/Pastel Base (CS-0805)
- RAINGUARD BRANDS 5 Gal. Brick Sealer, Natural Finish, Clear (SP-3005)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1102)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Advanced Waterproofer, Natural Finish, Clear (TPC-0701)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Densifier LS (CR-0801)
- ECO ADVANCE Concrete/Masonry Waterproofer Concentrate, Makes 5 Gallon (EACON64CON)
- Rainguard Brands Exterior Stains & Sealers