Shop All Exterior Stains & Sealers
Rainguard Brands
1 Gal. Wood Sealer, Natural Finish, Clear
Mfr # SP-8004
Zoro # G901712498
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # SP-8004
- Zoro # G901712498
- UPC # 660041001758
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Wood Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Wood Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Wood Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior wood surfaces such as: wooden fences, garden fences, raised garden beds, decks, patios, wooden indoor/outdoor furniture, tables, and any other porous wood surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Shearling (RR636-9)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle, Siphon (48PX84)
- TITAN Spray Gun Filter, Medium, PK2 (0516733)
- SLIPDOCTORS SlipDoctors - Tuff Grip Red - Gallon (S-CT-TUFEXRED1G)
- RAINGUARD BRANDS 16 Oz Wood Sealer, Natural Finish, Clear (SP-8006)
- RAINGUARD BRANDS 5 Gal. Wood Sealer , Natural Finish, Clear (SP-8005)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Wood Sealer, Natural Finish, Clear (SP-8002)
- RAINGUARD BRANDS 1 Gal. Micro-Seal Penetrating Water Repellent (CR-0356)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- RAINGUARD BRANDS 5 Gal. Plugger 25 Acrylic Sealer, Semi-Satin, Clear (CR-1526)
- OLYMPIC Olympic 1574045 1 Gal Maximum Transparent Stain & Sealant Honey Toner; Pack of 4 (1574045)
- Rainguard Brands Interior and Exterior Paints and Stains